Phase | No |
Material | Die Formed Heavy Gauge Steel |
---|---|---|---|
Energy Star Flag | No |
Mounting | Chain/Pendant/Surface/Stem |
Country Of Origin | France |
RoHS Flag | Yes |
UNSPSC | 41113630 |
Standards | cULus Certified, DLC Listed, RoHS Compliant |
Power (Wattage) | 43 Watt |
Driver Type | 0 - 10 Volt Dimming |
Start Type | No |
Strip Length | 4 ft |
Sub Brand | CH LED™ |
Temperature Rating | -40 to 40 deg C |
Voltage Rating | 120 - 277 Volt |
Lumens | 5042 Lumens |
Manufacturer Part Number | CHLED44341U1 |
Manufacturer Name | Simkar |
Light Color | No |
CRI | 80.0000 |
Item Name | Linear LED Strip Light |
Dimmable | Yes |
Dimensions | 4-1/4 Inch Width x 2-1/4 Inch Depth |
Color Temperature | 4100K |
Average Life | 72000 Hour |
Bulb Color/Finish | White |
Brand Name | Simkar |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.