Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Simkar CH2232-B11-4L-UNV 4-Light CH Series Tandem Fluorescent Strip Light 32-Watt 120 - 277-Volt Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Simkar CH2232-B11-4L-UNV 4-Light CH Series Tandem Fluorescent Strip Light 32-Watt 120 - 277-Volt Baked White Enamel

SKU: 124236
Simkar CH Series, tandem fluorescent striplight supports four 32-Watts power rated T8 fluorescent lamps for lighting. It has die-formed heavy gauge steel and high-gloss housing construction with baked white enamel finish over rust inhibiting phosphate coat for maximum reflectance and added durability. It has knock-outs provided on side, back and ends for easy installation. This striplight supports modular wiring and has white or silver asymmetric or symmetric reflectors and emergency lighting battery packs for enhanced functionalities. Fluorescent striplight is perfect for general-purpose lighting in retail stores and commercial environment. Fluorescent striplight meets cULus and RoHS standards.
  • Fully wired for UNV 120 to 277-Volts, 50/60-Hz operation with thermally protected, automatic resetting Class P, sound rated A ballast
  • Combination end plate/joiner connect units for continuous row or wire through
  • Has voltage rating of 120 - 277-Volts

Overview

Simkar CH Series, tandem fluorescent striplight supports four 32-Watts power rated T8 fluorescent lamps for lighting. It has die-formed heavy gauge steel and high-gloss housing construction with baked white enamel finish over rust inhibiting phosphate coat for maximum reflectance and added durability. It has knock-outs provided on side, back and ends for easy installation. This striplight supports modular wiring and has white or silver asymmetric or symmetric reflectors and emergency lighting battery packs for enhanced functionalities. Fluorescent striplight is perfect for general-purpose lighting in retail stores and commercial environment. Fluorescent striplight meets cULus and RoHS standards.

Specifications

Voltage Rating
120 - 277 Volt
Type
CH Series, Tandem
Socket Type
No
Shape
No
Number of Lamps
4.0000
Mounting
Continuous Row
Fixture Wattage
128 Watt
Lamp Included
No
Lamp Type/Designation
T8 Fluorescent
Shade Type
No
Standards
cULus Certified, RoHS Compliant
UNSPSC
39111501
Energy Star Flag
No
Manufacturer Part Number
CH2232-B11-4L-UNV
Manufacturer Name
Simkar
UPC
02702980306
Lamp Wattage
32 Watt
Dimmable
No
Ballast Type
(1) 4-Lamp T8 Electronic
Brand Name
Simkar
Construction
Die Formed Heavy Gauge Steel with High-Gloss Housing
Degree of Protection
No
Dimensions
96 Inch Length x 4-1/4 Inch Width x 3-13/16 Inch Depth
Item Name
Fluorescent Strip Light
Finish
Baked White Enamel
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.