Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Signamax KRJ45/5S Category 5e RJ45 Coupler

  

*Images are for illustration purposes only and may not be an exact representation of the product

Signamax KRJ45/5S Category 5e RJ45 Coupler

SKU: 422167
Signamax Cat 5e coupler allows cabling to be lengthened without compromising signal integrity. It features RJ-45 termination.
  • RJ45 Termination
  • Ensures excellent connection
  • Cat 5e plug

Overview

Signamax Cat 5e coupler allows cabling to be lengthened without compromising signal integrity. It features RJ-45 termination.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
France
UNSPSC
43223300
Manufacturer Part Number
KRJ45/5S
Brand Name
Signamax
Cable Type
Category 5e
Degree of Protection
No
Finish
No
Termination Type
RJ45
Insulation Material
No
Item Name
Coupler
Manufacturer Name
Signamax
RoHS Flag
Yes
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.