Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens V7F3604 3-Pole 3-Phase Single Fusible Disconnect Switch 480/600-Volt AC 200-Amp Vacu-Break®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens V7F3604 3-Pole 3-Phase Single Fusible Disconnect Switch 480/600-Volt AC 200-Amp Vacu-Break®

SKU: 424912
Siemens Vacu-Break® Single fusible disconnect switch has Class R, H,K fuse type. It operates at voltage rating of 480/600-Volt AC and current rating of 200-Amps. It is suitable for SB1, SB2 switchboards, F1 and F2 panelboards. Fusible disconnect switch is UL listed.
  • Class R, H,K fuse type
  • For SB1, SB2 switchboards, F1 and F2 panelboards
  • Measures 17-Inch x 6-3/4-Inch x 10-Inch

Overview

Siemens Vacu-Break® Single fusible disconnect switch has Class R, H,K fuse type. It operates at voltage rating of 480/600-Volt AC and current rating of 200-Amps. It is suitable for SB1, SB2 switchboards, F1 and F2 panelboards. Fusible disconnect switch is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Type
Single
Sub Brand
Vacu-Break®
GTIN
00783643233003
Standards
UL 98 Listed
Phase
3
UNSPSC
39122233
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Size
17 Inch Width x 6-3/4 Inch Depth x 10 Inch Height
Voltage Rating
480/600 Volt AC
Number of Poles
3
Amperage Rating
200 Amp
Manufacturer Part Number
V7F3604
Manufacturer Name
Siemens
UPC
78364323300
Actuator
No
Brand Name
Siemens
Degree of Protection
No
Conductor Size
(1) 6 AWG-350 KCMIL Copper/Aluminum
Fuse Type
Class R/H/K
Item Name
Fusible Disconnect Switch
Maximum Load Capacity
50 - 125 hp at 480 Volt AC, 60 - 150 hp at 600 Volt AC
Mounting
Panel

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.