Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens SF6D Twin Mounting Connecting Strap Kit For Use With P5 Sentron Deep Or Type S5 Power Panels

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens SF6D Twin Mounting Connecting Strap Kit For Use With P5 Sentron Deep Or Type S5 Power Panels

SKU: 402271
Siemens Connecting strap kit is suitable for use with P5, Sentron® deep or type S5 power panels and 250-Amp FD circuit breaker.
  • For P5, Sentron® deep or Type S5 power panels, 250-Amps FD circuit breaker
  • Twin mountable
  • Ideal for circuit breaker

Overview

Siemens Connecting strap kit is suitable for use with P5, Sentron® deep or type S5 power panels and 250-Amp FD circuit breaker.

Specifications

Phase
No
Degree of Protection
No
Manufacturer Part Number
SF6D
Manufacturer Name
Siemens
UPC
66264315648
For Use With
P5, Sentron® Deep or Type S5 Power Panels, 250 Amp FD Circuit Breaker
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00662643156485
UNSPSC
39121103
Size
5 Inch Height
Brand Name
Siemens
Mounting
Twin
Item Name
Connecting Strap Kit
RoHS Flag
Contact manufacturer
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.