Siemens S5470L3225 3-Phase 4-Wire Standard Low Voltage Non-Convertible Main Lug Load Center 70-Circuits 120/208/240-Volt AC 225-Amp NEMA 1 Indoor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens S5470L3225 3-Phase 4-Wire Standard Low Voltage Non-Convertible Main Lug Load Center 70-Circuits 120/208/240-Volt AC 225-Amp NEMA 1 Indoor

SKU: 295501
Standard Pack/Case Quantity: 1/Pack
Siemens Low voltage non-convertible standard main lug load center has 70 circuits with 1-Inch space. This 3-Phase main lug load center has a voltage rating of 120/208/240-Volts AC, current rating of 225-Amps and an interrupt current rating of 100-Kilo-Amps. It features 4-Wire configuration for efficient use. The load center has NEMA 1 indoor rated enclosure in gray finish for added safety, strength and durability. It has aluminum bus cable for efficient performance. The main circuit breaker load center includes combination cover for added protection. It is plug-in mountable. The main lug load center is UL listed.
  • A main lug load center with 54 spaces and 70 circuits
  • Allows for ground bar field installation
  • Has combination head screws on neutrals, ground, trim, upper pan and bond screw to provide installation flexibility
  • Has dual side inboard neutrals
  • Invertible for bottom feed applications
  • Has mounting tabs on trim to hold it in place on the load center, freeing up both hands to drive the trim screws
  • Has pre-positioned bond screw and eliminated bond straps/screw assemblies to reduce the risk of losing components in the field
  • Has insta-wire neutral/ground system allows for faster installation

Overview

Siemens Low voltage non-convertible standard main lug load center has 70 circuits with 1-Inch space. This 3-Phase main lug load center has a voltage rating of 120/208/240-Volts AC, current rating of 225-Amps and an interrupt current rating of 100-Kilo-Amps. It features 4-Wire configuration for efficient use. The load center has NEMA 1 indoor rated enclosure in gray finish for added safety, strength and durability. It has aluminum bus cable for efficient performance. The main circuit breaker load center includes combination cover for added protection. It is plug-in mountable. The main lug load center is UL listed.

Specifications

Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
Mexico
Finish
Gray
Standards
UL Listed
Enclosure
NEMA 1 Indoor
GTIN
00662643926163
UNSPSC
39121101
Dimensions
42 Inch Height
Degree of Protection
No
Cover Type
Combination
Wiring Configuration
4-Wire
Interrupt Rating
100 Kilo-Amp
Phase
3
Number of Spaces
(54) 1 Inch
Temperature Rating
60/75 deg C
Number of Circuits
70.0000
Neutral Type
No
NEMA Configuration
No
Mounting
Plug-In
Type
Standard, Low Voltage
Item Name
Non-Convertible Main Lug Load Center
Voltage Rating
120/208/240 Volt AC
Construction
Aluminum Bus
UPC
66264392616
Manufacturer Name
Siemens
Manufacturer Part Number
S5470L3225
Feature8
Has insta-wire neutral/ground system allows for faster installation
RoHS Flag
Contact manufacturer
Amperage Rating
225 Amp
Brand Name
Siemens
Actuator
No
Fusible
No
Fuse Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.