Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens QN2200R Plug-In Mount Main Circuit Breaker 2-Pole 200-Amp 120/240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens QN2200R Plug-In Mount Main Circuit Breaker 2-Pole 200-Amp 120/240 Volt

SKU: 398157
Siemens 2-Pole Main circuit breaker is rated at 120/240-Volt AC and 200-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase circuit breaker accepts copper/aluminum wires of size 4-AWG - 300-KCMIL. This QN-frame circuit breaker features thermal-magnetic trip type to ensure reliability. It is suitable for use on loadcenter and perfect to offer protection for your home's wiring system against overload/short-circuiting. Circuit breaker is UL listed and CSA/ANSI certified.
  • Provides protection for your home's wiring system against overload and short-circuiting
  • The thermal-magnetic trip type offers reliability
  • Has interrupt current rating of 25-Kilo-Amps

Overview

Siemens 2-Pole Main circuit breaker is rated at 120/240-Volt AC and 200-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. This 1-Phase circuit breaker accepts copper/aluminum wires of size 4-AWG - 300-KCMIL. This QN-frame circuit breaker features thermal-magnetic trip type to ensure reliability. It is suitable for use on loadcenter and perfect to offer protection for your home's wiring system against overload/short-circuiting. Circuit breaker is UL listed and CSA/ANSI certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783643204232
Standards
UL Listed, CSA Certified, ANSI Certified, NEC Article 310 for Specific Wire Sizes
Country Of Origin
Mexico
UNSPSC
39121601
Voltage Rating
120/240 Volt
Trip Type
Common
Terminal Connection
Lug
Actuator
No
Amperage Rating
200 Amp
Brand Name
Siemens
Conductor Size
4 AWG-300 KCMIL Copper/Aluminum
Frame
QN
Interrupt Rating
10 Kilo-Amp
Item Name
Main Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78364320423
Manufacturer Part Number
QN2200R
Manufacturer Name
Siemens
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.