Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens Q215AFC Plug-In Mount Type QAF2 Combination Arc Fault Circuit Interrupter 2-Pole 15-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens Q215AFC Plug-In Mount Type QAF2 Combination Arc Fault Circuit Interrupter 2-Pole 15-Amp 120/240-Volt AC

SKU: 12805
Siemens Type QAF2 2-Pole combination arc fault circuit interrupter is rated at 15-Amps and 120/240-Volt AC. Interrupt current rating of this circuit interrupter is 10-Kilo-Amps. It measures 2-Inch x 3-Inch x 4.41-Inch. This 1-Phase circuit interrupter with load side lug terminal connection, accommodates aluminum wire of size 12 - 10-AWG and copper wire of size 14 - 12-AWG. Circuit interrupter with LED trip indicator, has LI, non-interchangeable and thermal-magnetic trip function to ensure reliability. HACR rated circuit interrupter with Insta-Wire® feature, supports plug-in mounting. Circuit interrupter is suitable for Siemens 1-Phase loadcenters and panelboards. Circuit interrupter is UL listed.
  • Current rating of 15-Amps
  • For Siemens single phase loadcenters and panelboards
  • Plug-in mountable

Overview

Siemens Type QAF2 2-Pole combination arc fault circuit interrupter is rated at 15-Amps and 120/240-Volt AC. Interrupt current rating of this circuit interrupter is 10-Kilo-Amps. It measures 2-Inch x 3-Inch x 4.41-Inch. This 1-Phase circuit interrupter with load side lug terminal connection, accommodates aluminum wire of size 12 - 10-AWG and copper wire of size 14 - 12-AWG. Circuit interrupter with LED trip indicator, has LI, non-interchangeable and thermal-magnetic trip function to ensure reliability. HACR rated circuit interrupter with Insta-Wire® feature, supports plug-in mounting. Circuit interrupter is suitable for Siemens 1-Phase loadcenters and panelboards. Circuit interrupter is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00040892148886
Standards
UL Listed, HACR Rated
Country Of Origin
Philippines
UNSPSC
39121601
Voltage Rating
120/240 Volt AC
Type
Type QAF2
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Load Side Lug
Actuator
No
Amperage Rating
15 Amp
Brand Name
Siemens
Conductor Size
14-12 AWG Copper, 12-10 AWG Aluminum
Dimensions
2 Inch Width x 3 Inch Depth x 4.41 Inch Height
Interrupt Rating
10 Kilo-Amp
Item Name
Combination Arc Fault Circuit Interrupter
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
04089214888
Manufacturer Part Number
Q215AFC
Manufacturer Name
Siemens
sku
12805
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.