Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens NGB3B080B Panelboard Mount Type NGB Molded Case Circuit Breaker 3-Pole 80-Amp 600/347-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens NGB3B080B Panelboard Mount Type NGB Molded Case Circuit Breaker 3-Pole 80-Amp 600/347-Volt AC

SKU: 401277
Siemens Type NGB 3-Pole molded case circuit breaker is rated at 80-Amps and 600/347-Volt AC. Interrupt current rating of this circuit breaker is 14-Kilo-Amps. It measures 3-Inch x 2.71-Inch x 5-Inch. This 3-Phase circuit breaker with load lug connection, accommodates aluminum wire of size 8 - 2/0-AWG and copper wire of size 8 - 1/0-AWG. This GB-frame circuit breaker features LI and fixed thermal-magnetic trip function to ensure reliability. It is suitable for use on panelboards. It comes with lugs. Molded case circuit breaker is UL listed.
  • Suitable for reverse feed applications
  • Current rating of 80-Amps
  • Has voltage rating of 600/347-Volt AC

Overview

Siemens Type NGB 3-Pole molded case circuit breaker is rated at 80-Amps and 600/347-Volt AC. Interrupt current rating of this circuit breaker is 14-Kilo-Amps. It measures 3-Inch x 2.71-Inch x 5-Inch. This 3-Phase circuit breaker with load lug connection, accommodates aluminum wire of size 8 - 2/0-AWG and copper wire of size 8 - 1/0-AWG. This GB-frame circuit breaker features LI and fixed thermal-magnetic trip function to ensure reliability. It is suitable for use on panelboards. It comes with lugs. Molded case circuit breaker is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783643414358
Standards
UL 489 Listed
Country Of Origin
Mexico
UNSPSC
39121616
Voltage Rating
600/347 Volt AC
Type
Type NGB
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous
Terminal Connection
Load Side Lug
Frequency Rating
50/60 Hz
Actuator
No
Amperage Rating
80 Amp at 40 deg C
Brand Name
Siemens
Conductor Size
8-1/0 AWG Copper, 8-2/0 AWG Aluminum
Dimensions
3 Inch Width x 2.71 Inch Depth x 5 Inch Height
Frame
GB
Interrupt Rating
14 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Panelboard
Number of Poles
3
Phase
3
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78364341435
Manufacturer Part Number
NGB3B080B
Manufacturer Name
Siemens
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.