Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens LBR3040 3-Pole Non-Fusible Disconnect Switch 600-Volt AC 40-Amp Open

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens LBR3040 3-Pole Non-Fusible Disconnect Switch 600-Volt AC 40-Amp Open

SKU: 318090
Siemens Non-fusible disconnect switch is padlockable in the OFF position. It features multiple conductor, distribution terminal type rating. This switch operates at a voltage rating of 600-Volts AC, current rating of 40-Amps and interrupt rating of 10-Kilo-Amps. It is used as manual motor controllers. The disconnect switch meets UL 508, CUL, CE and IEC 947-1 standards.
  • LBR-Type switches are padlockable in the OFF position
  • Multiple conductor, distribution terminal type rating
  • Marked as suitable as motor disconnect
  • For use as manual motor controllers

Overview

Siemens Non-fusible disconnect switch is padlockable in the OFF position. It features multiple conductor, distribution terminal type rating. This switch operates at a voltage rating of 600-Volts AC, current rating of 40-Amps and interrupt rating of 10-Kilo-Amps. It is used as manual motor controllers. The disconnect switch meets UL 508, CUL, CE and IEC 947-1 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Type
Non-Fusible
GTIN
00783643135734
Standards
UL 508 Listed, cUL Listed, CE Marked, IEC 947-1 Approved
Phase
No
UNSPSC
39122233
RoHS Flag
Contact manufacturer
Country Of Origin
Estonia
Energy Star Flag
No
sku
318090
Voltage Rating
600 Volt AC
Number of Poles
3
Amperage Rating
40 Amp
Manufacturer Part Number
LBR3040
Manufacturer Name
Siemens
UPC
78364313573
Actuator
Rotary
Brand Name
Siemens
Connection Type
Screw
Contact Configuration
1 NO-1 NC with Common Point
Degree of Protection
No
Dimensions
2 Inch Width x 2.72 Inch Depth x 2.72 Inch Height
Conductor Size
(1) 14-10 AWG Solid, (1) 14-4 AWG Stranded Copper
Enclosure
Open
Fuse Type
No
Interrupt Rating
10 Kilo-Amp
Item Name
Disconnect Switch
Maximum Load Capacity
1-Phase: 2 hp at 115 Volt, 3 hp at 240 Volt, 3-Phase: 7.5 hp at 240 Volt, 20 hp at 480 Volt, 25 hp at 600 Volt
Mounting
Base/DIN Rail/Door
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.