Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens KT8050 1-Phase Control Power Transformer 230/460-Volt AC Primary 120-Volt AC Secondary 45 VA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens KT8050 1-Phase Control Power Transformer 230/460-Volt AC Primary 120-Volt AC Secondary 45 VA

SKU: 416520
Siemens 1-Phase Control power transformer has primary voltage rating of 230/460-Volt AC and secondary voltage rating of 120-Volt AC. This transformer with frequency rating of 50/60-Hz, has power rating of 45 VA. This surface mountable transformer has screw type terminals connection. It measures 3-Inch x 3.55-Inch x 3.46-Inch. This transformer withstands temperature rating of -20 to 40 deg C. Transformer is UL listed and CSA certified.
  • Includes control transformer, 1-Pole secondary type K fuse block and a 13/32-Inch x 1-1/2-Inch fuse, wiring instructions, mounting hardware and wire
  • Power rating of 45 VA
  • Has copper winding

Overview

Siemens 1-Phase Control power transformer has primary voltage rating of 230/460-Volt AC and secondary voltage rating of 120-Volt AC. This transformer with frequency rating of 50/60-Hz, has power rating of 45 VA. This surface mountable transformer has screw type terminals connection. It measures 3-Inch x 3.55-Inch x 3.46-Inch. This transformer withstands temperature rating of -20 to 40 deg C. Transformer is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Secondary Voltage
120 Volt AC
Terminal Connection
Screw
Primary Voltage
230/460 Volt AC
Country Of Origin
Mexico
Standards
UL Listed, CSA Certified
GTIN
00754554501208
UNSPSC
39121026
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Power Rating
45 VA
Temperature Rating
-4 to 104 deg F
Phase
1
UPC
75455450120
Manufacturer Part Number
KT8050
Manufacturer Name
Siemens
Brand Name
Siemens
Item Name
Control Power Transformer
Mounting
Surface
Frequency Rating
50/60 Hz
Dimensions
3 Inch Width x 3.55 Inch Depth x 3.46 Inch Height
Degree of Protection
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.