Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens HED43B050 Bolt-On Mount Molded Case Circuit Breaker 3-Pole 50-Amp 480-Volt AC Sentron®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens HED43B050 Bolt-On Mount Molded Case Circuit Breaker 3-Pole 50-Amp 480-Volt AC Sentron®

SKU: 118479
Siemens Sentron® 3-Pole Molded case circuit breaker is rated at 480-Volt AC and 50-Amps. Interrupt rating of this circuit breaker is 42-Kilo-Amps. It measures 3-Inch x 4.56-Inch x 6.35-Inch. This 3-Phase breaker with load lug terminal connection, accepts copper/aluminum wires of size 10 - 1/0-AWG. It features thermal-magnetic trip type to ensure reliability. This circuit breaker supports bolt-on mounting for making installation easier. Circuit breaker is UL listed and CSA certified.
  • Interrupt rating of 42-Kilo-Amps
  • The thermal-magnetic trip type offers reliability
  • Has voltage rating of 480-Volt AC

Overview

Siemens Sentron® 3-Pole Molded case circuit breaker is rated at 480-Volt AC and 50-Amps. Interrupt rating of this circuit breaker is 42-Kilo-Amps. It measures 3-Inch x 4.56-Inch x 6.35-Inch. This 3-Phase breaker with load lug terminal connection, accepts copper/aluminum wires of size 10 - 1/0-AWG. It features thermal-magnetic trip type to ensure reliability. This circuit breaker supports bolt-on mounting for making installation easier. Circuit breaker is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783643210165
Standards
UL 489, CSA 22.2
Country Of Origin
Mexico
UNSPSC
39121616
Voltage Rating
480 Volt AC
Trip Type
Thermal Magnetic
Terminal Connection
Load Side Lug
Temperature Rating
40 deg C
Sub Brand
Sentron®
Actuator
No
Amperage Rating
50 Amp
Brand Name
Siemens
Conductor Size
10-1/0 AWG Copper/Aluminum
Dimensions
3 Inch Width x 4.56 Inch Depth x 6.35 Inch Height
Interrupt Rating
42 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
3
Phase
3
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78364321016
Manufacturer Part Number
HED43B050
Manufacturer Name
Siemens
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.