Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens FXD63B200 Bolt-On Mount Type FXD6-A Molded Case Circuit Breaker 3-Pole 200-Amp 600-Volt AC Sentron®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens FXD63B200 Bolt-On Mount Type FXD6-A Molded Case Circuit Breaker 3-Pole 200-Amp 600-Volt AC Sentron®

SKU: 113112
Siemens Sentron® Type FXD6-A 3-Pole molded case circuit breaker is rated at 200-Amps and 600-Volt AC. Interrupt current rating of this circuit breaker is 22-Kilo-Amps. It measures 9.5-Inch x 4.5-Inch x 4-Inch. This 3-Phase circuit breaker has load side lug connection. This FD-frame circuit breaker with a trip range of 900 - 2000-Amps, has adjustable, non-interchangeable and thermal-magnetic trip function to ensure reliability. This circuit breaker supports bolt-on mounting. It withstands temperature of 40 deg C. Circuit breaker is UL listed.
  • Features load side lug terminal connection
  • Measures 9.5-Inch x 4.5-Inch x 4-Inch
  • Has voltage rating of 600-Volt AC

Overview

Siemens Sentron® Type FXD6-A 3-Pole molded case circuit breaker is rated at 200-Amps and 600-Volt AC. Interrupt current rating of this circuit breaker is 22-Kilo-Amps. It measures 9.5-Inch x 4.5-Inch x 4-Inch. This 3-Phase circuit breaker has load side lug connection. This FD-frame circuit breaker with a trip range of 900 - 2000-Amps, has adjustable, non-interchangeable and thermal-magnetic trip function to ensure reliability. This circuit breaker supports bolt-on mounting. It withstands temperature of 40 deg C. Circuit breaker is UL listed.

Specifications

Trip Range
900 - 2000 Amp
Standards
UL 489 E10848 Listed
Sub Brand
Sentron®
Voltage Rating
600 Volt AC
Temperature Rating
104 deg F (40 deg C)
GTIN
00783643211278
Country Of Origin
Mexico
UNSPSC
39121616
Terminal Connection
Load Side Lug
Trip Type
Thermal Magnetic, Non-Interchangeable, Adjustable
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Type
Type FXD6-A
Brand Name
Siemens
Amperage Rating
200 Amp at 40 deg C
Actuator
No
Manufacturer Name
Siemens
Manufacturer Part Number
FXD63B200
Dimensions
9.5 Inch Length x 4.5 Inch Width x 4 Inch Depth
Frame
FD
Interrupt Rating
22 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Bolt-On
Number of Poles
3
Phase
3
UPC
78364321127
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Start Type
No
Dimmable
No
Light Color
No
Bulb Base Group
No
Bulb Shape
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.