RoHS Flag | Contact manufacturer |
Voltage Rating | 600 Volt AC, 500 Volt DC |
---|---|---|---|
Trip Range | 900 - 2000 Amp |
GTIN | 00783643211490 |
Standards | UL Listed, CSA Certified, HCAR Rated |
Terminal Connection | Bolt-On |
UNSPSC | 39121616 |
Sub Brand | Sentron® |
Standard Pack/Case Quantity | 1/Pack |
Energy Star Flag | No |
Country Of Origin | Mexico |
Temperature Rating | 40 deg C |
Manufacturer Name | Siemens |
Phase | 3 |
Actuator | No |
Amperage Rating | 200 Amp at 40 deg C |
Brand Name | Siemens |
UPC | 78364321149 |
Trip Type | Thermal Magnetic, Interchangeable, Adjustable |
Manufacturer Part Number | FD63B200 |
Number of Poles | 3 |
Item Name | Molded Case Circuit Breaker |
Interrupt Rating | 22 Kilo-Amp |
Frequency Rating | 50/60 Hz |
Frame | FD 250 Amp |
Dimensions | 4.5 Inch Width x 5.25 Inch Depth x 9.5 Inch Height |
Start Type | No |
Bulb Base | No |
Color Temperature | No |
Bulb Overall Shape | No |
Bulb Base Group | No |
Bulb Shape | No |
Dimmable | No |
Light Color | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.