Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens BL220 Bolt-On Mount Molded Case Circuit Breaker 2-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens BL220 Bolt-On Mount Molded Case Circuit Breaker 2-Pole 20-Amp 120/240-Volt AC

SKU: 113999
Siemens 2-Pole Molded case circuit breaker is rated at 20-Amps and 120/240-Volt AC. The interrupt rating of this circuit breaker is 10-Kilo-Amps. It has dimension of 2-Inch x 2.37-Inch x 3.56-Inch. This circuit breaker load side lug terminal connection, employs thermal and fixed magnetic trip for ensuring reliable performance. This circuit breaker supports bolt-on mounting, therefore making installation easier. It withstands temperature rating of 40 deg C.
  • Current rating of 20-Amps
  • Interrupt rating of 10-Kilo-Amps
  • Allows for bolt-on mounting

Overview

Siemens 2-Pole Molded case circuit breaker is rated at 20-Amps and 120/240-Volt AC. The interrupt rating of this circuit breaker is 10-Kilo-Amps. It has dimension of 2-Inch x 2.37-Inch x 3.56-Inch. This circuit breaker load side lug terminal connection, employs thermal and fixed magnetic trip for ensuring reliable performance. This circuit breaker supports bolt-on mounting, therefore making installation easier. It withstands temperature rating of 40 deg C.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Voltage Rating
120/240 Volt AC
Trip Type
Thermal and Fixed Magnetic
UNSPSC
39121616
Item Name
Molded Case Circuit Breaker
UPC
78364326353
Manufacturer Name
Siemens
RoHS Flag
Contact manufacturer
Manufacturer Part Number
BL220
Terminal Connection
Load Side Lug
Mounting
Bolt-On
Temperature Rating
40 deg C
Number of Poles
2
Phase
No
Interrupt Rating
10 Kilo-Amp
GTIN
00783643263536
Brand Name
Siemens
Country Of Origin
Mexico
Dimensions
2 Inch Width x 2.37 Inch Depth x 3.56 Inch Height
Energy Star Flag
No
Amperage Rating
20 Amp
Frequency Rating
50/60 Hz
Actuator
No
sku
113999
Light Color
No
Bulb Shape
No
Dimmable
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Base
No
Start Type
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.