Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens B250H Panelboard/Bolt-On Mount Type BLH Low Tab Molded Case Circuit Breaker 2-Pole 50-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens B250H Panelboard/Bolt-On Mount Type BLH Low Tab Molded Case Circuit Breaker 2-Pole 50-Amp 120/240-Volt AC

SKU: 102966
Siemens Type BLH low tab 2-Pole molded case circuit breaker is rated at 50-Amps at 40 deg C and 120/240-Volt AC at 60-Hz. It has interrupt current rating of 22-Kilo-Amps at 120/240-Volt AC. This 1-Phase circuit breaker has common, fixed thermal-magnetic and non-interchangeable type trip. It measures 2-Inch x 3-Inch x 3-9/16-Inch. This bolt-on mounted circuit breaker with pressure type load side terminal connection, accommodates copper wire of size 8 - 6-AWG and aluminum wire of size 8 - 4-AWG. Circuit breaker is UL listed and CSA certified.
  • Features pressure type load side terminal connection
  • Measures 2-Inch x 3-Inch x 3-9/16-Inch
  • Has voltage rating of 120/240-Volt AC

Overview

Siemens Type BLH low tab 2-Pole molded case circuit breaker is rated at 50-Amps at 40 deg C and 120/240-Volt AC at 60-Hz. It has interrupt current rating of 22-Kilo-Amps at 120/240-Volt AC. This 1-Phase circuit breaker has common, fixed thermal-magnetic and non-interchangeable type trip. It measures 2-Inch x 3-Inch x 3-9/16-Inch. This bolt-on mounted circuit breaker with pressure type load side terminal connection, accommodates copper wire of size 8 - 6-AWG and aluminum wire of size 8 - 4-AWG. Circuit breaker is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783643263932
Standards
UL Listed, CSA Certified
Country Of Origin
Mexico
UNSPSC
39121616
Voltage Rating
120/240 Volt AC
Type
Type BLH, Low Tab
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable, Common
Terminal Connection
Pressure Type Load Side
Temperature Rating
104 deg F (40 deg C)
Frequency Rating
60 Hz
Actuator
No
Amperage Rating
50 Amp at 40 deg C
Brand Name
Siemens
Conductor Size
8-6 AWG Copper, 8-4 AWG Aluminum
Dimensions
2 Inch Width x 3 Inch Depth x 3-9/16 Inch Height
Interrupt Rating
22 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Panelboard/Bolt-On
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78364326393
Manufacturer Part Number
B250H
Manufacturer Name
Siemens
sku
102966
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.