Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens 6ES72315QF320XB0 8-Input SM 1231 Analog Input Module 24-Volt DC 40-Milli-Amp 45-mm x 75-mm x 100-mm Simatic

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 6ES72315QF320XB0 8-Input SM 1231 Analog Input Module 24-Volt DC 40-Milli-Amp 45-mm x 75-mm x 100-mm Simatic

SKU: 522377
Standard Pack/Case Quantity: 1/Pack
Siemens Simatic SM 1231 Analog input module has a voltage rating of 24-Volts DC. This 8-input module with 15-bit resolution, operates at an input current rating of 40-Milli-Amps at 50/60/400-Hz. It has plastic construction for durability and measures 45 mm x 75 mm x 100 mm. It withstands a temperature rating from -20 to 60 deg C and has a power loss of 1.5-Watts. The analog input module meets CSA, FM, CE and RMC C-TICK standards.
  • Works at an input current rating of 40-Milli-Amps
  • Withstands a temperature rating from -20 to 60 deg C
  • Made from plastic for corrosion resistance and durability

Overview

Siemens Simatic SM 1231 Analog input module has a voltage rating of 24-Volts DC. This 8-input module with 15-bit resolution, operates at an input current rating of 40-Milli-Amps at 50/60/400-Hz. It has plastic construction for durability and measures 45 mm x 75 mm x 100 mm. It withstands a temperature rating from -20 to 60 deg C and has a power loss of 1.5-Watts. The analog input module meets CSA, FM, CE and RMC C-TICK standards.

Specifications

Phase
No
Degree of Protection
No
Resolution
15 Bit
Manufacturer Name
Siemens
UPC
88762142473
Standard Pack/Case Quantity
1/Pack
Number of Inputs
8.0000
Dimensions
45 mm Width x 75 mm Depth x 100 mm Height
Standards
CSA Certified, FM Approved, CE Marked, RMC C-TICK
GTIN
00887621424732
UNSPSC
32151705
RoHS Flag
Contact manufacturer
Country Of Origin
China
Frequency Rating
50/60/400 Hz
Item Name
Analog Input Module
Material
Plastic
Brand Name
Siemens
Amperage Rating
40 Milli-Amp Consumption, 80 Milli-Amp From Backplane Bus 5 Volt DC
Sub Brand
Simatic
Temperature Rating
-20 to 60 deg C
Type
SM 1231
Voltage Rating
24 Volt DC
Accuracy
0.5%
Manufacturer Part Number
6ES72315QF320XB0
Energy Star Flag
No
Is PFA Discontinued
No
Leaf Node Search
PLC I/O Modules
Category Level One Search
Industrial Controls and Automation
Category Level Two Search
PLCs & HMI
Category Level Three Search
PLC I/O Modules

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.