Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 6ES72231QH320XB0 8-Input 8-Output Digital Input/Output Signal Module 24 Volt DC 120 Milli-Amp 45 mm x 75 mm x 100 mm

SKU: 459485
Siemens Digital input/output signal module has eight inputs and 8 outputs. It operates at voltage rating of 24 Volt DC, current rating of 120 Milli-Amps, power rating of 30 Watts and temperature rating of -20 to 70 deg C. It is suitable for Simatic s7-1200 type module. Digital input/output signal module is UL/cULus listed and CSA/CE/FM certified.
  • Perfect for Simatic s7-1200 type module
  • 8 Inputs and 8 outputs
  • Voltage rating of 24 Volt DC

Overview

Siemens Digital input/output signal module has eight inputs and 8 outputs. It operates at voltage rating of 24 Volt DC, current rating of 120 Milli-Amps, power rating of 30 Watts and temperature rating of -20 to 70 deg C. It is suitable for Simatic s7-1200 type module. Digital input/output signal module is UL/cULus listed and CSA/CE/FM certified.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Number of Inputs
8
Number of Outputs
8
Manufacturer Part Number
6ES72231QH320XB0
Manufacturer Name
Siemens
UPC
88762120943
Standards
UL/cULus Listed, CSA Approved, CE Certified, FM approval
GTIN
887621209438
UNSPSC
32151705
RoHS Flag
Contact manufacturer
Country of Origin
China
Energy Star Flag
No
sku
459485
Item Name
Digital Input/Output Signal Module
Amperage Rating
120 Milli-Amp
Brand Name
Siemens
Degree of Protection
IP20
Dimensions
45 mm Width x 75 mm Depth x 100 mm Height
Environmental Conditions
95% Relative Humidity
Voltage Rating
24 Volt DC
Power Rating
On Lamp Load: 30 Watt With DC, 200 Watt With AC
Temperature Rating
-20 to 70 deg C
TemporaryProductFlag
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.