Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 6ED10521FB000BA8 LOGO 230 RCE Logic Module 8 Input 4 Output 115 Volt AC 230 Volt DC

SKU: 459120
Siemens LOGO 230 RCE logic module requires external fuse for short-circuit protection. It has 2 Hz with resistive load and 0.5 Hz with inductive load switching frequency. It is a 4-relay output with 85-265 Volt AC and 100 to 253 Volt DC permissible range. It has eight inputs and 4 outputs and module can be DIN rail or wall mounted. It is IP20 rated for finger protection. Module is UL listed, CSA/CE/FM/VDE certified and meets IEC/EN standards.
  • Ethernet build in web server
  • Datalog standard micro SD card for logo
  • 85 to 265 Volt AC, 100 to 253 Volt DC permissible range
  • Requires external fuse for short-circuit protection
  • 2 Hz with resistive load, 0.5 Hz with inductive load switching frequency
  • Ethernet programming cable
  • Standard micro SD card external memory module

Overview

Siemens LOGO 230 RCE logic module requires external fuse for short-circuit protection. It has 2 Hz with resistive load and 0.5 Hz with inductive load switching frequency. It is a 4-relay output with 85-265 Volt AC and 100 to 253 Volt DC permissible range. It has eight inputs and 4 outputs and module can be DIN rail or wall mounted. It is IP20 rated for finger protection. Module is UL listed, CSA/CE/FM/VDE certified and meets IEC/EN standards.

Specifications

List UOM Qty
1
Order UOM
ea
Load Current
10 Amp Resistive, 3 Amp Inductive
Display
Digital
Memory
400 Blocks
Standards
UL Listed, CSA Approved, CE & FM Certified, IEC 61131, VDE 0631, EN 55011 (Limit Class B)
Energy Star Flag
No
Country of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
32151705
GTIN
887621847449
sku
459120
Voltage Rating
115 Volt AC, 230 Volt DC
Number of Outputs
4
Number of Inputs
8
Type
LOGO 230 RCE
Temperature Rating
0 to 55 deg C
Brand Name
Siemens
Manufacturer Part Number
6ED10521FB000BA8
Manufacturer Name
Siemens
UPC
88762184744
Conductor Size
(2) 1.5 Sq-mm Or (1) 2.5 Sq-mm
Mounting
35 mm DIN Rail/4 Spacing Units Wide/Wall
Item Name
Logic Module
Frequency Rating
47 - 63 Hz
Degree of Protection
IP20
Dimensions
71.5 mm Width x 60 mm Depth x 90 mm Height
TemporaryProductFlag
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.