Siemens 5SJ4205-7HG42 Miniature Circuit Breaker 2-Pole 0.5-Amp 277/480-Volt AC 60-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 5SJ4205-7HG42 Miniature Circuit Breaker 2-Pole 0.5-Amp 277/480-Volt AC 60-Volt DC

SKU: 528219
Standard Pack/Case Quantity: 1/Pack
Siemens 5SJ4 Series 2-Pole Miniature circuit breaker is rated at 0.5-Amps and 277/480-Volt AC/60-Volt DC. The interrupt rating of this circuit breaker is 10-Kilo-Amps. It has a dimension of 36 mm x 70 mm x 121 mm. This circuit breaker with line and load side screw clamp terminal connections, accommodates wires of size 14 - 4-AWG. It employs common, C-curve and thermal magnetic trip for ensuring reliable performance. This circuit breaker supports 35-mm DIN rail mounting, therefore makes installation easier. It is perfect for branch circuit application in industrial and commercial environments. It withstands a temperature range of -25 to 45 deg C. This touch-protected circuit breaker has IP20/IP40-degree of protection to safeguard against ingress of solid objects. Circuit breaker is UL/cULus listed, CSA/CE certified and meets EN 60898/EN 60947-2 standards.
  • Equipped with visible indicator for representing ON and OFF/trip status
  • Employs identical wire screw connections on both line and load sides
  • Supports NSJ interruption
  • Well-suited for branch circuit application in industrial and commercial environments

Overview

Siemens 5SJ4 Series 2-Pole Miniature circuit breaker is rated at 0.5-Amps and 277/480-Volt AC/60-Volt DC. The interrupt rating of this circuit breaker is 10-Kilo-Amps. It has a dimension of 36 mm x 70 mm x 121 mm. This circuit breaker with line and load side screw clamp terminal connections, accommodates wires of size 14 - 4-AWG. It employs common, C-curve and thermal magnetic trip for ensuring reliable performance. This circuit breaker supports 35-mm DIN rail mounting, therefore makes installation easier. It is perfect for branch circuit application in industrial and commercial environments. It withstands a temperature range of -25 to 45 deg C. This touch-protected circuit breaker has IP20/IP40-degree of protection to safeguard against ingress of solid objects. Circuit breaker is UL/cULus listed, CSA/CE certified and meets EN 60898/EN 60947-2 standards.

Specifications

Dimensions
36 mm Width x 70 mm Depth x 121 mm Height
Mounting
35 mm DIN Rail
Phase
No
Number of Poles
2
Brand Name
Siemens
Item Name
Miniature Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Frequency Rating
50 Hz
Conductor Size
14-4 AWG
Environmental Conditions
95% Maximum Humidity
Power Loss
1.2 Watt
Series
5SJ4
Manufacturer Name
Siemens
UPC
75455495966
Actuator
No
Voltage Rating
277 - 480 Volt AC, 60 Volt DC
Trip Type
Thermal Magnetic, C-Curve, Common
Terminal Connection
Screw Clamp (Line and Load Side)
Temperature Rating
-25 to 45 deg C
Amperage Rating
0.5 Amp
Manufacturer Part Number
5SJ4205-7HG42
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39121603
Standards
UL 489, E243414 Listed, CSA C22.2 No.5-02 Certified, cULus Certified, CE Marked, EN 60898, EN 60947-2 Standard
GTIN
00754554959665
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.