Siemens 49EC14GB140807R Heavy-Duty Control 2002 Model Class 14 And 40 Non-Combination Enclosure Kit Without CPT NEMA 1 Use with Class 14 Non-Reversing Starter Class 40 Non-Reversing Contactor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 49EC14GB140807R Heavy-Duty Control 2002 Model Class 14 And 40 Non-Combination Enclosure Kit Without CPT NEMA 1 Use with Class 14 Non-Reversing Starter Class 40 Non-Reversing Contactor

SKU: 10549
Standard Pack/Case Quantity: 1/Pack
Siemens Heavy duty control non-combination enclosure kit measures 8-Inch x 7-Inch x 14-Inch. The NEMA 1 rated enclosure kit is suitable for use with class 14 non-reversing starter of size 2-inches, 2-1/2-inches and class 40 non-reversing contactor.
  • Reset installation
  • Has a dimension of 8-Inch x 7-Inch x 14-Inch
  • Suitable for use with class 14 non-reversing starter, class 40 non-reversing contactor

Overview

Siemens Heavy duty control non-combination enclosure kit measures 8-Inch x 7-Inch x 14-Inch. The NEMA 1 rated enclosure kit is suitable for use with class 14 non-reversing starter of size 2-inches, 2-1/2-inches and class 40 non-reversing contactor.

Specifications

Action
No
Actuator
No
Phase
No
UPC
78308763973
Manufacturer Name
Siemens
Brand Name
Siemens
Item Name
Non-Combination Enclosure Kit Without CPT
Manufacturer Part Number
49EC14GB140807R
Finish
No
Type
Heavy-Duty Control, 2002 Model, Class 14 And 40
Standard Pack/Case Quantity
1/Pack
For Use With
Class 14 Non-Reversing Starter, Class 40 Non-Reversing Contactor
GTIN
00783087639737
UNSPSC
39121500
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
NEMA Rating
NEMA 1
Energy Star Flag
No
Size
8 Inch Width x 7 Inch Depth x 14 Inch Height

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.