Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens 49AB11 Side Mount Auxiliary Contact 1 NO-1 NC For NEMA 00-4 Rated Multi Speed Starter/Contactor and For Single Phase and Polyphase Motors

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 49AB11 Side Mount Auxiliary Contact 1 NO-1 NC For NEMA 00-4 Rated Multi Speed Starter/Contactor and For Single Phase and Polyphase Motors

SKU: 10479
Siemens Auxiliary contact is side mounted and has NEMA 00 to 4 rated with 1 NO/1 NC contact. It has voltage rating of 600-Volt AC and current rating of 10-Amps. Auxiliary contact is cUL listed and CSA certified.
  • Side-mountable design
  • 1 NO - 1 NC Contact configuration
  • NEMA 00 to 4 rated

Overview

Siemens Auxiliary contact is side mounted and has NEMA 00 to 4 rated with 1 NO/1 NC contact. It has voltage rating of 600-Volt AC and current rating of 10-Amps. Auxiliary contact is cUL listed and CSA certified.

Specifications

Terminal Connection
Screw
Brand Name
Siemens
Amperage Rating
10 Amp
Standards
cUL Listed, CSA Certified
NEMA Size
NEMA 00 - 4
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121522
GTIN
00783087631021
Voltage Rating
600 Volt AC
UPC
78308763102
Manufacturer Name
Siemens
Manufacturer Part Number
49AB11
Mounting
Side
Contact Configuration
1 NO-1 NC
For Use With
NEMA 00-4 Rated Multi-Speed Starter/Contactor and for Single Phase and Polyphase Motors
Item Name
Auxiliary Contact
Finish
No
Degree of Protection
No
Schedule
No
Packing Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.