Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens 49AB10 Side Mount Auxiliary Contact 1 NO For Starter/Contactor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 49AB10 Side Mount Auxiliary Contact 1 NO For Starter/Contactor

SKU: 10488

Overview

Siemens Auxiliary contact is suitable for use with NEMA 00 - 4 contactor. It is current rated for 10-Amps and voltage rated for 600-Volt AC.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Amperage Rating
10 Amp
Item Name
Auxiliary Contact
Contact Configuration
1 NO
RoHS Flag
Contact manufacturer
sku
10488
NEMA Size
NEMA 00 - 4
UPC
78308763109
Voltage Rating
600 Volt
Manufacturer Name
Siemens
Manufacturer Part Number
49AB10
Brand Name
Siemens
Mounting
Side
Country Of Origin
Mexico
UNSPSC
39121522
Energy Star Flag
No
GTIN
00783087631090
For Use With
Starters and Contactors
Finish
No
Packing Type
No
Schedule
No
Degree of Protection
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.