Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens 3UB81334FW2 3-Pole Class 48 Solid State Overload Relay 13 - 52-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 3UB81334FW2 3-Pole Class 48 Solid State Overload Relay 13 - 52-Amp

SKU: 413580
Siemens Class 48 3-Pole solid-state overload relay is rated at 13 - 52-Amp. This 3-Phase overload relay with 1 NO/1NC contact configuration, is ideal for use with Class 14 starter and suitable for light, normal as well as heavy starting conditions. It measures 1.97-Inch x 4.12-Inch x 2.31-Inch. It efficiently reduces temperature rise of the motor on asymmetrical 3-Phase system. B-Frame self-powered overload relay has self-protection capabilities in short-circuit condition. Overload relay with conformally coated circuit board, offers optimum system protection of motors against high resistance short-circuits or ground faults. Relay supports DIN-rail mounting to make installation easier. Relay withstands temperature rating of -25 to 65 deg C. Overload relay is UL listed and CSA certified.
  • DIP-Switches help in selecting the trip classes including 5, 10, 20 or 30
  • Trips in less than 3 secs for immense phase loss protection
  • Trips based on Trip Class selected
  • Ground fault trips motor current up to 60%
  • Visible trip indicator and is self-powered that is no outside source required
  • FLA Dial with wide adjustment 4:1 ratio
  • Repeat accuracy of less than 1%, protects motor burn out while minimizes motor heating up

Overview

Siemens Class 48 3-Pole solid-state overload relay is rated at 13 - 52-Amp. This 3-Phase overload relay with 1 NO/1NC contact configuration, is ideal for use with Class 14 starter and suitable for light, normal as well as heavy starting conditions. It measures 1.97-Inch x 4.12-Inch x 2.31-Inch. It efficiently reduces temperature rise of the motor on asymmetrical 3-Phase system. B-Frame self-powered overload relay has self-protection capabilities in short-circuit condition. Overload relay with conformally coated circuit board, offers optimum system protection of motors against high resistance short-circuits or ground faults. Relay supports DIN-rail mounting to make installation easier. Relay withstands temperature rating of -25 to 65 deg C. Overload relay is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Adhesive Backed
No
Temperature Rating
-25 to 65 deg C
Energy Star Flag
No
Country Of Origin
Germany
Type
Class 48
UNSPSC
39122333
GTIN
00662643315721
Standards
UL Listed, CSA Certified
RoHS Flag
Contact manufacturer
Phase
3
UPC
66264331572
Manufacturer Name
Siemens
Manufacturer Part Number
3UB81334FW2
Amperage Rating
13 - 52 Amp
Degree of Protection
No
Brand Name
Siemens
Dimensions
4.12 Inch Width x 2.31 Inch Depth x 1.97 Inch Height
Frame
B
Item Name
Solid State Overload Relay
Mounting
DIN Rail
Number of Poles
3
Contact Configuration
1 NO-1 NC Auxiliary

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.