Siemens 3SU15000AA100AA0 Pushbutton Holder Without Module

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 3SU15000AA100AA0 Pushbutton Holder Without Module

SKU: 512900
Siemens 3-Way pushbutton holder has plastic construction for added strength and durability. This holder measuring 40 mm x 30 mm, has a voltage rating of 500-Volts. This front plate mountable holder withstands temperature from -25 to 70 deg C. It is suitable to hold three modules. The pushbutton holder meets EAC, CE EG-Konf and RoHS standards.
  • Made from plastic for added durability
  • Has a dimension of 40 mm x 30 mm
  • Supports front plate mounting with round opening
  • Suitable for three modules

Overview

Siemens 3-Way pushbutton holder has plastic construction for added strength and durability. This holder measuring 40 mm x 30 mm, has a voltage rating of 500-Volts. This front plate mountable holder withstands temperature from -25 to 70 deg C. It is suitable to hold three modules. The pushbutton holder meets EAC, CE EG-Konf and RoHS standards.

Specifications

Finish
No
Degree of Protection
No
Material
Plastic
Mounting
Front Plate
Item Name
Pushbutton Holder Without Module
Energy Star Flag
No
Country Of Origin
Germany
UPC
80476607473
Manufacturer Name
Siemens
UNSPSC
39122221
Brand Name
Siemens
GTIN
00804766074738
RoHS Flag
Contact manufacturer
Standards
CE EG-Konf Marked, EAC Standard, RoHS Compliant
Manufacturer Part Number
3SU15000AA100AA0

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.