Siemens 3SU14002AA101CA0 Contact Module Screw Terminal 1 NC Sirius ACT

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 3SU14002AA101CA0 Contact Module Screw Terminal 1 NC Sirius ACT

SKU: 557859
Standard Pack/Case Quantity: 1/Pack
Siemens Sirius ACT Contact module provides screw terminal connection with silver alloy contact for efficient performance. It features 1 NC contact configuration and has a voltage rating of 5 to 500-Volt AC/DC and current rating of 10-Amps at 50/60-Hz frequency. This module has a contact current rating of 10-Amps at 24/48/110-Volts (AC-12), 6-Amps at 24/48/230-Volts (AC-15), 10-Amps at 24-Volts (DC-12) and 3-Amps at 24-Volts (DC-13). Contact module supports two 18-14-AWG cables and allows for 10000000 cycles of mechanical and electrical operations. It can be floor mountable. The module offers IP40-degree of protection for an enclosure and IP20-degree of protection for terminal to use in tough conditions. It measures 9.8 mm x 27.7 mm x 33.2 mm. The contact module meets UL, CCC, CE, VDE and EAC standards.
  • Has screw terminals for connection
  • Has silver alloy contacts
  • Provides 1 NC contact configuration

Overview

Siemens Sirius ACT Contact module provides screw terminal connection with silver alloy contact for efficient performance. It features 1 NC contact configuration and has a voltage rating of 5 to 500-Volt AC/DC and current rating of 10-Amps at 50/60-Hz frequency. This module has a contact current rating of 10-Amps at 24/48/110-Volts (AC-12), 6-Amps at 24/48/230-Volts (AC-15), 10-Amps at 24-Volts (DC-12) and 3-Amps at 24-Volts (DC-13). Contact module supports two 18-14-AWG cables and allows for 10000000 cycles of mechanical and electrical operations. It can be floor mountable. The module offers IP40-degree of protection for an enclosure and IP20-degree of protection for terminal to use in tough conditions. It measures 9.8 mm x 27.7 mm x 33.2 mm. The contact module meets UL, CCC, CE, VDE and EAC standards.

Specifications

Temperature Rating
-25 to 70 deg C Operating, -40 to 80 deg C Storage
GTIN
00804766073373
Standards
UL Listed, CE Marked, CCC Certified, VDE, EAC Standard
Dimensions
9.8 mm Width x 27.7 mm Depth x 33.2 mm Height
Mounting
Floor
Material
Silver Alloy Contact
Item Name
Contact Module
Finish
No
Environmental Conditions
10 - 95% Non-Condensing Relative Humidity
Brand Name
Siemens
Amperage Rating
10 Amp
Voltage Rating
5 - 500 Volt AC/DC
RoHS Flag
Contact manufacturer
UNSPSC
39122221
Sub Brand
Sirius ACT
Phase
No
Contact Rating
10 Amp at 24/48/110 Volt (AC-12), 6 Amp at 24/48/230 Volt (AC-15), 10 Amp at 24 Volt (DC-12), 3 Amp at 24 Volt (DC-13)
Degree of Protection
IP40 (Enclosure), IP20 (Terminal)
Frequency Rating
50/60 Hz
Country Of Origin
Germany
Cable Size
(2) 18-14 AWG
Operating Cycles
10000000 Cycles Mechanical, 10000000 Cycles Electrical
Connection Type
Screw Terminal
UPC
80476607337
Standard Pack/Case Quantity
1/Pack
Manufacturer Name
Siemens
Energy Star Flag
No
Manufacturer Part Number
3SU14002AA101CA0
Contact Configuration
1 NC

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.