Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens 3RV1031-4EA10 3-Pole 1 Or 3-Phase Motor Starter Protector 690-Volt AC 32 Amp Sirius

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 3RV1031-4EA10 3-Pole 1 Or 3-Phase Motor Starter Protector 690-Volt AC 32 Amp Sirius

SKU: 403973
Siemens Sirius 1-/3-Phase Motor starter protector with S2 frame, has voltage rating of 690-Volt AC and current rating of 32-Amps. This 3-Pole motor starter protector has frequency rating of 50/60-Hz and interrupt rating of 10-Kilo-Amps. It measures 55 mm x 149 mm x 140 mm. It operates at temperature range of -20 to 70 deg C. It has maximum load capacity of 3 hp at 115-Volts, 5 hp at 230-Volts for 1-Phase and 10 hp at 200-Volts, 10 hp at 230-Volts, 25 hp at 460-Volts, 30 hp at 575-Volts for 3-Phase.

Motor starter protector has power dissipation of 15-Watts. Motor starter protector with screw terminal connection, is snap-on mountable. It accommodates two 0.75 to16-Sq-mm, two 0.75 - 16-Sq-mm, 0.75 - 25-Sq-mm, two 0.75 - 25-Sq-mm and 0.75 - 35-Sq-mm solid/stranded conductors. Motor starter protector is UL listed and CSA/CCC/CE certified.
  • Snap-on mountable design
  • Supports screw terminal connection
  • Has voltage rating of 690-Volt AC

Overview

Siemens Sirius 1-/3-Phase Motor starter protector with S2 frame, has voltage rating of 690-Volt AC and current rating of 32-Amps. This 3-Pole motor starter protector has frequency rating of 50/60-Hz and interrupt rating of 10-Kilo-Amps. It measures 55 mm x 149 mm x 140 mm. It operates at temperature range of -20 to 70 deg C. It has maximum load capacity of 3 hp at 115-Volts, 5 hp at 230-Volts for 1-Phase and 10 hp at 200-Volts, 10 hp at 230-Volts, 25 hp at 460-Volts, 30 hp at 575-Volts for 3-Phase.

Motor starter protector has power dissipation of 15-Watts. Motor starter protector with screw terminal connection, is snap-on mountable. It accommodates two 0.75 to16-Sq-mm, two 0.75 - 16-Sq-mm, 0.75 - 25-Sq-mm, two 0.75 - 25-Sq-mm and 0.75 - 35-Sq-mm solid/stranded conductors. Motor starter protector is UL listed and CSA/CCC/CE certified.

Specifications

Size
55 mm Width x 149 mm Depth x 140 mm Height
Power Loss
15 Watt
Sub Brand
Sirius
Temperature Rating
-20 to 60 deg C Operating, -50 to 80 deg C Storage/Transport
Phase
1 or 3
Terminal Connection
Screw
Environmental Conditions
10 - 95% Relative Humidity
Frequency Rating
50/60 Hz
Degree of Protection
IP20 (Front)
Conductor Size
(2) 0.75 - 16 Sq-mm, (2) 0.75 - 16 Sq-mm, 0.75 - 25 Sq-mm, (2) 0.75 - 25 Sq-mm, 0.75 - 35 Sq-mm Solid/Stranded, (2) 18-2 AWG, (1) 18-2 AWG
Frame
S2
Grounding
No
Interrupt Rating
10 Kilo-Amp
Item Name
Motor Starter Protector
Maximum Load Capacity
1-Phase: 3 hp at 115 Volt, 5 hp at 230 Volt, 3-Phase: 10 hp at 200/230 Volt, 25 hp at 460 Volt, 30 hp at 575 Volt
Mounting
Snap-On
Number of Poles
3
UPC
75455440935
Manufacturer Name
Siemens
Manufacturer Part Number
3RV1031-4EA10
Amperage Rating
32 Amp
Voltage Rating
690 Volt AC
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39121601
GTIN
00754554409351
Standards
UL Listed, CSA Certified, IEC947, CE Marked, VDE0990, EN60947, CCC, EAC, ATEX, IECX
Brand Name
Siemens

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.