Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens 3RV1021-1CA10 3-Pole 1 Or 3-Phase Motor Starter Protector 690-Volt AC 1.8 - 2.5-Amp Sirius

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 3RV1021-1CA10 3-Pole 1 Or 3-Phase Motor Starter Protector 690-Volt AC 1.8 - 2.5-Amp Sirius

SKU: 370492
Siemens Sirius 1-/3-Phase Motor starter protector with S0 frame, has voltage rating of 690-Volt AC and current rating of 1.8 - 2.5-Amp. This 3-Pole motor starter protector has frequency rating of 50/60-Hz and interrupt rating of 10-Kilo-Amps. It has power rating of 0.75-Kilo-Watt at 400-Volts. It measures 45 mm x 96 mm x 97 mm. It operates at temperature range of -20 to 60 deg C. It has maximum load capacity of 1/6 hp at 230-Volts for 1-Phase and 1/2 hp at 200-Volts, 1/2 hp at 230-Volts, 1-1/2 hp at 460-Volts, 1-1/2 hp at 575-Volts for 3-Phase.

Motor starter protector has power dissipation of 6-Watts. Motor starter protector with screw terminal connection, is snap-on mountable. It has thermal-magnetic trip. It accommodates two 1 - 2.5-Sq-mm and two 2.5 - 6-Sq-mm solid/standard conductors. Motor starter protector is UL listed and CSA/CCC/CE certified.
  • Snap-on mountable design
  • Supports screw terminal connection
  • Has voltage rating of 690-Volt AC
  • Wattage: 0.75-Kilo-Watt at 400 Volt

Overview

Siemens Sirius 1-/3-Phase Motor starter protector with S0 frame, has voltage rating of 690-Volt AC and current rating of 1.8 - 2.5-Amp. This 3-Pole motor starter protector has frequency rating of 50/60-Hz and interrupt rating of 10-Kilo-Amps. It has power rating of 0.75-Kilo-Watt at 400-Volts. It measures 45 mm x 96 mm x 97 mm. It operates at temperature range of -20 to 60 deg C. It has maximum load capacity of 1/6 hp at 230-Volts for 1-Phase and 1/2 hp at 200-Volts, 1/2 hp at 230-Volts, 1-1/2 hp at 460-Volts, 1-1/2 hp at 575-Volts for 3-Phase.

Motor starter protector has power dissipation of 6-Watts. Motor starter protector with screw terminal connection, is snap-on mountable. It has thermal-magnetic trip. It accommodates two 1 - 2.5-Sq-mm and two 2.5 - 6-Sq-mm solid/standard conductors. Motor starter protector is UL listed and CSA/CCC/CE certified.

Specifications

Size
45 mm Width x 96 mm Depth x 97 mm Height
Terminal Connection
Screw
Trip Type
Thermal Magnetic
Voltage Rating
690 Volt AC
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39121601
GTIN
00754554409207
Standards
UL Listed, CSA Certified, IEC947, CE Marked, VDE0990, EN60947, CCC, EAC, ATEX, IECX
Power Loss
6 Watt
Phase
1 or 3
Manufacturer Part Number
3RV1021-1CA10
Sub Brand
Sirius
Manufacturer Name
Siemens
UPC
75455440920
Brand Name
Siemens
Amperage Rating
1.8 - 2.5 Amp
Number of Poles
3
Interrupt Rating
10 Kilo-Amp
Mounting
Snap-On
Maximum Load Capacity
1-Phase: 1/6 hp at 230 Volt, 3-Phase: 1/2 hp at 200/230 Volt, 1-1/2 hp at 460/575 Volt
Item Name
Motor Starter Protector
Grounding
No
Frequency Rating
50/60 Hz
Frame
S0
Environmental Conditions
10 - 95% Relative Humidity
Degree of Protection
IP20 (Front)
Conductor Size
(2) 1 - 2.5 Sq-mm, (2) 2.5 - 6 Sq-mm Solid/Stranded, (2) 14-10 AWG
Temperature Rating
-20 to 60 deg C Operating, -50 to 80 deg C Storage/Transport
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.