Siemens 3RA1911-1AA00 Electrical and Mechanical Link Module Use With 3RV1.1/3RT101/3RW301 AC and DC Operation Sirius

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 3RA1911-1AA00 Electrical and Mechanical Link Module Use With 3RV1.1/3RT101/3RW301 AC and DC Operation Sirius

SKU: 465549
Standard Pack/Case Quantity: 1 Unit/Pack
Siemens Sirius 3-Pole electrical and mechanical link module is ideal for use with 3RV1.1 starter, 3RT101 contractor and 3RW301 AC/DC starter. It measures 44.8 mm x 69.3 mm x 37.7 mm. The link module meets CE, EAC, ABS, BUREAU Veritas, RINA and RoHS standards.
  • Screw mountable
  • Suitable for use with use with 3RV1.1, 3RT101 and 3RW301 AC and DC operation
  • Has a dimension of 44.8 mm x 69.3 mm x 37.7 mm

Overview

Siemens Sirius 3-Pole electrical and mechanical link module is ideal for use with 3RV1.1 starter, 3RT101 contractor and 3RW301 AC/DC starter. It measures 44.8 mm x 69.3 mm x 37.7 mm. The link module meets CE, EAC, ABS, BUREAU Veritas, RINA and RoHS standards.

Specifications

Action
No
Actuator
No
Number of Poles
3
Phase
No
UPC
75455489905
Manufacturer Name
Siemens
Brand Name
Siemens
Item Name
Link Module
Manufacturer Part Number
3RA1911-1AA00
Finish
No
Sub Brand
Sirius
Type
Electrical and Mechanical
Standard Pack/Case Quantity
1 Unit/Pack
For Use With
3RV1.1 and 3RT101, 3RW301 AC and DC Operation
Standards
CE Marked, EAC, ABS, BUREAU VERITAS, RINA Standard, RoHS Compliant
GTIN
00754554899053
UNSPSC
39121601
RoHS Flag
Contact manufacturer
Country Of Origin
Romania
Energy Star Flag
No
Size
44.8 mm Width x 69.3 mm Depth x 37.7 mm Height

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.