Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Siemens 17CUC92BJ11 3-Pole Non-Reversing Combination Full Voltage Motor Starter NEMA 0 24-Volt AC at 50/60-Hz 3 - 12-Amp Overload Relay 30-Amp Fusible Disconnect

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 17CUC92BJ11 3-Pole Non-Reversing Combination Full Voltage Motor Starter NEMA 0 24-Volt AC at 50/60-Hz 3 - 12-Amp Overload Relay 30-Amp Fusible Disconnect

SKU: 669166
Standard Pack/Case Quantity: 1/Pack
Siemens Non-reversing full voltage motor starter has a coil voltage rating of 24-Volts AC. This 3-Pole, combination starter has a voltage rating of 600-Volts AC and current rating from 3 to 12-Amps. The maximum load withstanding capability of this starter is 5 hp at 460/480/575/600-Volts 3-Phase connection. This starter has 1 NO auxiliary and 3 NO main contact configurations. It features gravity dropout and straight thru wiring. The full voltage motor starter meets UL E14900 and CSA LR6535 standards.
  • Ambient compensated
  • Features overload testing
  • Manual or automatic resetting
  • Supports surface/vertical mounting options

Overview

Siemens Non-reversing full voltage motor starter has a coil voltage rating of 24-Volts AC. This 3-Pole, combination starter has a voltage rating of 600-Volts AC and current rating from 3 to 12-Amps. The maximum load withstanding capability of this starter is 5 hp at 460/480/575/600-Volts 3-Phase connection. This starter has 1 NO auxiliary and 3 NO main contact configurations. It features gravity dropout and straight thru wiring. The full voltage motor starter meets UL E14900 and CSA LR6535 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Reset Type
Automatic, Manual and Remote
Terminal Connection
Screw
Type
Non-Reversing, Combination
Phase
3
Temperature Rating
-20 to 40 deg C Operating, -30 to 65 deg C Storage
Voltage Rating
600 Volt AC Maximum
Brand Name
Siemens
Coil Voltage
24 Volt AC at 50/60 Hz
Number of Poles
3
NEMA Size
NEMA 0
Mounting
Surface/Vertical
Maximum Load Capacity
3-Phase: 5 hp at 460/480/575/600 Volt
Item Name
Full Voltage Motor Starter
Frequency Rating
50/60 Hz
Frame
A1
Enclosure
NEMA 1
Dimensions
11 Inch Width x 8 Inch Depth x 24 Inch Height
Degree of Protection
No
Contact Rating
10 Amp at 600 Volt AC (A600), 5 Amp at 600 Volt DC (P600)
Contact Configuration
1 NO Auxiliary, 3 NO Main
Operating Cycles
10000000 Cycles Mechanical
Amperage Rating
3 - 12 Amp Overload Relay, 30 Amp Fusible Disconnect
Standards
UL E14900 Listed, CSA LR6535 Certified
UPC
66264379859
Manufacturer Name
Siemens
Manufacturer Part Number
17CUC92BJ11
GTIN
00662643798593
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121521

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.