Siemens 14DUC32BA 3-Pole Non-Reversing Combination Full Voltage Motor Starter NEMA 1 110 - 120/220 - 240-Volt AC at 60-Hz 3 - 12-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Siemens 14DUC32BA 3-Pole Non-Reversing Combination Full Voltage Motor Starter NEMA 1 110 - 120/220 - 240-Volt AC at 60-Hz 3 - 12-Amp

SKU: 389107
Standard Pack/Case Quantity: 1/Pack
Siemens Non-reversing full voltage motor starter has a coil voltage ranging from 110 to 240-Volts AC. This 3-Pole, combination starter has a voltage rating of 600-Volts AC and current rating from 3 to 12-Amps. The maximum load withstanding capability of this starter is 2 hp at 200/208/220/230-Volts and 5 hp at 460/480/575/600-Volts in 3-Phase connection. It features gravity dropout and straight thru wiring. This starter has 1 NO auxiliary and 3 NO main contact configurations. The full voltage motor starter meets UL and CSA standards.
  • Ambient compensated
  • Features overload testing
  • Manual or automatic resetting
  • Supports surface/vertical mounting options

Overview

Siemens Non-reversing full voltage motor starter has a coil voltage ranging from 110 to 240-Volts AC. This 3-Pole, combination starter has a voltage rating of 600-Volts AC and current rating from 3 to 12-Amps. The maximum load withstanding capability of this starter is 2 hp at 200/208/220/230-Volts and 5 hp at 460/480/575/600-Volts in 3-Phase connection. It features gravity dropout and straight thru wiring. This starter has 1 NO auxiliary and 3 NO main contact configurations. The full voltage motor starter meets UL and CSA standards.

Specifications

Frequency Rating
60 Hz
Item Name
Full Voltage Motor Starter
Maximum Load Capacity
3-Phase: 2 hp at 200/208/220/230 Volt, 5 hp at 460/480/575/600 Volt
Frame
A1
Mounting
Surface/Vertical
Voltage Rating
600 Volt AC Maximum
Standards
UL Listed, CSA Certified
Temperature Rating
-20 to 40 deg C Operating, -30 to 65 deg C Storage
NEMA Size
NEMA 1
Type
Non-Reversing, Combination
Terminal Connection
Screw
Operating Cycles
10000000 Cycles Mechanical
UNSPSC
39121521
Phase
3
Reset Type
Automatic, Manual and Remote
GTIN
00783087944275
Number of Poles
3
RoHS Flag
Contact manufacturer
UPC
78308794427
Manufacturer Name
Siemens
Manufacturer Part Number
14DUC32BA
Enclosure
NEMA 1
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Country Of Origin
Mexico
Dimensions
7 Inch Width x 5 Inch Depth x 11 Inch Height
Degree of Protection
No
Contact Rating
10 Amp at 600 Volt AC (A600), 5 Amp at 600 Volt DC (P600)
Contact Configuration
1 NO Auxiliary, 3 NO Main
Coil Voltage
110 - 120/220 - 240 Volt AC at 60 Hz
Brand Name
Siemens
Amperage Rating
3 - 12 Amp

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.