Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

SHIP AUGER BIT MILW 48-13-0873 7/8 SHIP AUGER BIT

SKU: 364
SHIP TYPE; POLISHED AND COATED FLUTE FINISH; 6 INCH OVERALL LENGTH; 3 INCH FLUTE LENGTH; HEX SHANK TYPE; 7/16 INCH SHANK SIZE; HARDENED PROCESS; TWIST FLUTE TYPE; 7/8 INCH DRILL SIZE; MILWAUKEE BRAND; USED ON IMPACT WRENCH

Overview

SHIP TYPE; POLISHED AND COATED FLUTE FINISH; 6 INCH OVERALL LENGTH; 3 INCH FLUTE LENGTH; HEX SHANK TYPE; 7/16 INCH SHANK SIZE; HARDENED PROCESS; TWIST FLUTE TYPE; 7/8 INCH DRILL SIZE; MILWAUKEE BRAND; USED ON IMPACT WRENCH

Specifications

List UOM Qty
1
Order UOM
ea
GTIN
45242091638
Manufacturer Part Number
48
sku
364
UPC
4524209163
Energy Star Flag
No
Country of Origin
China
Manufacturer Name
MILWAUKEE ELECTRIC TOOL CORP
RoHS Flag
Not Applicable to this product
UNSPSC
27111537
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.