Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Shat-R-Shield 46516 T8 Straight Linear Fluorescent Lamp 32-Watt 2-Pin G13 Base 2600-Lumens 78 CRI 4100K 48-Inch Length Alto®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Shat-R-Shield 46516 T8 Straight Linear Fluorescent Lamp 32-Watt 2-Pin G13 Base 2600-Lumens 78 CRI 4100K 48-Inch Length Alto®

SKU: 124214
Shat-R-Shield Alto® Lamp Technology 32-Watt T8 G13 Medium 2-Pin base straight linear fluorescent lamp offers 2600 initial Lumens and 2470 mean Lumens for bright and crisp light output. This lamp has rapid type ballast that regulates the current flow. It has color rendering index of 78 and color temperature rating of 4100K to ensure optimal light level in the surrounding. Lamp in copolymer coated finish, features copolymer construction. It measures 48-Inch x 1-Inch Dia. Lamp has average life of 36000 hours. Lamp is UL listed and NSF certified.
  • Offers immense shatter resistance
  • Energy saving
  • Measures 48-Inch x 1-Inch Dia

Overview

Shat-R-Shield Alto® Lamp Technology 32-Watt T8 G13 Medium 2-Pin base straight linear fluorescent lamp offers 2600 initial Lumens and 2470 mean Lumens for bright and crisp light output. This lamp has rapid type ballast that regulates the current flow. It has color rendering index of 78 and color temperature rating of 4100K to ensure optimal light level in the surrounding. Lamp in copolymer coated finish, features copolymer construction. It measures 48-Inch x 1-Inch Dia. Lamp has average life of 36000 hours. Lamp is UL listed and NSF certified.

Specifications

Bulb Shape
T8
Maximum Overall Length
48
Wattage
32
Energy Star Flag
No
Bulb Base Group
Bi-Pin
UNSPSC
39101605
Start Type
Rapid
Standards
UL Listed, NSF Approved
Sub Brand
Alto®
Bulb Overall Shape
Linear Tubular
Manufacturer Part Number
46516
Material
Copolymer
Average Life
36000 Hour
UPC
72658546516
Manufacturer Name
Shat-R-Shield
Lumens
2600 Lumens Initial, 2470 Lumens Mean
Dimmable
No
Light Color
No
Item Name
Linear Fluorescent Lamp
Designation
F32T8 TL741/HV/ALTO
CRI
78.0000
Color Temperature
4100K
Bulb Base
2-Pin G13
Brand Name
Shat-R-Shield
Type
Straight
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.