Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Seves 4172 Clevis And Insulator 3/16-Inch x 1-1/2-Inch PPC Insulators

  

*Images are for illustration purposes only and may not be an exact representation of the product

Seves 4172 Clevis And Insulator 3/16-Inch x 1-1/2-Inch PPC Insulators

SKU: 114877
PPC Insulators Clevis and insulator is ideal for use on dead ending service drop. This 4-Inch extension clevis and insulator measures 3/16-Inch x 1-1/2-Inch.
  • Suitable for dead ending service drops at either end
  • Features hot-dipped, galvanized steel construction
  • Offers extension of 4-inches

Overview

PPC Insulators Clevis and insulator is ideal for use on dead ending service drop. This 4-Inch extension clevis and insulator measures 3/16-Inch x 1-1/2-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
UNSPSC
39131700
Manufacturer Part Number
4172
Manufacturer Name
Seves
UPC
66311235002
sku
114877
Fitting Type
No
Brand Name
PPC Insulators
For Use With
Dead Ending Service Drop
Insulation Material
No
Item Name
Clevis And Insulator
Finish
No
Trade Size
3/16 Inch x 1-1/2 Inch
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.