Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SEU6-6-6-CU-1000R Stranded Copper SEU Service Entrance Cable 6-6-6 1000-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

SEU6-6-6-CU-1000R Stranded Copper SEU Service Entrance Cable 6-6-6 1000-ft Reel

SKU: 12389
6-6-6 SEU Service entrance cable has PVC jacket to withstand harsh environmental conditions. It has outside diameter of 659 x 416 mil. This copper cable has current rating of 75-Amps and voltage rating of 600-Volts. It helps in supplying power from service drop to meter base and from meter base to distribution panelboard. This 1000-ft cable comes in reel. Cable is UL listed and meets National Electrical Code, Federal specification A-A-59544 standards.
  • 7 Phase, 12 ground-stranded cable
  • Jacket and individual conductors
  • Current rating of 75-Amps
  • Conductor has copper construction

Overview

6-6-6 SEU Service entrance cable has PVC jacket to withstand harsh environmental conditions. It has outside diameter of 659 x 416 mil. This copper cable has current rating of 75-Amps and voltage rating of 600-Volts. It helps in supplying power from service drop to meter base and from meter base to distribution panelboard. This 1000-ft cable comes in reel. Cable is UL listed and meets National Electrical Code, Federal specification A-A-59544 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Energy Star Flag
No
UNSPSC
26121615
Wire Gauge Size
6-6-6 AWG
Standards
UL Listed, Federal Specification: A-A-59544, NEC Compliant
Number of Conductors
2
Outside Diameter
659
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Packing Type
Reel
Length
1000
Amperage Rating
75 Amp at 90 deg C
Brand Name
No
sku
12389
Insulation Material
No
Conductor Material
Copper
Item Name
SEU Service Entrance Cable
Stranded/Solid
Stranded
UPC
98010095006
Manufacturer Part Number
SEU6-6-6-CU-1000R
Jacket Material
PVC
Strands
7 Phase, 12 Ground
Phase
No
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.