SEU6/3MR Stranded Aluminum SEU Service Entrance Cable 6-6-6 1000-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

SEU6/3MR Stranded Aluminum SEU Service Entrance Cable 6-6-6 1000-ft Master Reel

SKU: 13021
6-6-6 SEU Service entrance cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. The aluminum cable has voltage rating of 600-Volts and current rating of 60-Amps. It has PVC jacket and outer diameter of 430 x 687 mil. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in master reel. Cable is UL listed, RoHS compliant and ASTM standards.
  • 7 Phase/neutral, 8 ground-stranded cable
  • Has length of 1000-ft
  • Voltage rating of 600-Volts
  • Features XHHW-2 or THHN/THWN-2 insulation

Overview

6-6-6 SEU Service entrance cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. The aluminum cable has voltage rating of 600-Volts and current rating of 60-Amps. It has PVC jacket and outer diameter of 430 x 687 mil. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in master reel. Cable is UL listed, RoHS compliant and ASTM standards.

Specifications

Standards
ASTM B-800 and B-801, UL 83 for THHN/THWN-2, UL 44 for XHHW-2, Federal Specification: A-A-59544, National Electrical Code/NFPA 70, 2011 Edition, RoHS Compliant
Manufacturer Part Number
SEU6/3MR
Energy Star Flag
No
UNSPSC
26121615
UPC
98012058043
Outside Diameter
687
Wire Gauge Size
6-6-6 AWG
Strands
7 Phase/Neutral, 8 Ground
Packing Type
Master Reel
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Number of Conductors
2
Insulation Material
XHHW-2/THHN/THWN-2
Item Name
SEU Service Entrance Cable
Jacket Material
PVC
Length
1000
Conductor Material
Aluminum
Brand Name
No
Amperage Rating
60 Amp at 90 deg C
Phase
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.