Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SEU-2-2-2-AL-200CL Stranded Aluminum SEU Service Entrance Cable 2-2-2 200-ft Coil

  

*Images are for illustration purposes only and may not be an exact representation of the product

SEU-2-2-2-AL-200CL Stranded Aluminum SEU Service Entrance Cable 2-2-2 200-ft Coil

SKU: 13058
2-2-2 SEU Service entrance cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. The aluminum cable has voltage rating of 600-Volts and current rating of 100-Amps. It has PVC jacket and outer diameter of 569 x 925 mil. It withstands temperature rating of 90 deg C. This 200-ft cable comes in coil. Cable is UL listed, RoHS compliant and ASTM standards.
  • 7 Phase/neutral, 14 ground-stranded cable
  • Has length of 200-ft
  • Voltage rating of 600-Volts
  • Features XHHW-2 or THHN/THWN-2 insulation

Overview

2-2-2 SEU Service entrance cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. The aluminum cable has voltage rating of 600-Volts and current rating of 100-Amps. It has PVC jacket and outer diameter of 569 x 925 mil. It withstands temperature rating of 90 deg C. This 200-ft cable comes in coil. Cable is UL listed, RoHS compliant and ASTM standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980120580708
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
26121615
Wire Gauge Size
2-2-2 AWG
Standards
ASTM B-800 and B-801, UL 83 for THHN/THWN-2, UL 44 for XHHW-2, Federal Specification: A-A-59544, National Electrical Code/NFPA 70, 2011 Edition, RoHS Compliant
Number of Conductors
2
Outside Diameter
925
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Packing Type
Coil
Length
200
Amperage Rating
100 Amp at 90 deg C
Brand Name
No
sku
13058
Insulation Material
XHHW-2/THHN/THWN-2
Conductor Material
Aluminum
Item Name
SEU Service Entrance Cable
Stranded/Solid
Stranded
UPC
98012058070
Manufacturer Part Number
SEU-2-2-2-AL-200CL
Jacket Material
PVC
Strands
7 Phase/Neutral, 14 Ground
Phase
No
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.