SEU-1-1-1-AL-500R Aluminum SEU Service Entrance Cable 1-1-1 500-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

SEU-1-1-1-AL-500R Aluminum SEU Service Entrance Cable 1-1-1 500-ft Reel

SKU: 13081
1-1-1 AWG SEU Service entrance cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. The aluminum cable with PVC jacket, has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 500-ft cable comes in reel. Cable is UL listed, RoHS compliant and ASTM standards.
  • Has length of 500-ft
  • Voltage rating of 600-Volts
  • Features XHHW-2 or THHN/THWN-2 insulation

Overview

1-1-1 AWG SEU Service entrance cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. The aluminum cable with PVC jacket, has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C. This 500-ft cable comes in reel. Cable is UL listed, RoHS compliant and ASTM standards.

Specifications

Standards
ASTM B-800 and B-801, UL 83 for THHN/THWN-2, UL 44 for XHHW-2, Federal Specification: A-A-59544, National Electrical Code/NFPA 70, 2011 Edition, RoHS Compliant
Manufacturer Part Number
SEU-1-1-1-AL-500R
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
26121615
GTIN
00980120580760
UPC
98012058076
Wire Gauge Size
1-1-1 AWG
Packing Type
Reel
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
No
Insulation Material
XHHW-2/THHN/THWN-2
Item Name
SEU Service Entrance Cable
Jacket Material
PVC
Length
500
Conductor Material
Aluminum
Brand Name
No
Phase
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.