Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SER-2-2-2-2-4-AL-1000R Stranded Aluminum SER Service Entrance Cable 2-2-2-2-4 1000-ft Master Reel Black/Black With White Stripe/Black With Red Stripe

  

*Images are for illustration purposes only and may not be an exact representation of the product

SER-2-2-2-2-4-AL-1000R Stranded Aluminum SER Service Entrance Cable 2-2-2-2-4 1000-ft Master Reel Black/Black With White Stripe/Black With Red Stripe

SKU: 13295
SER Service entrance cable has four 6-Strand phase/neutral conductor and 7-Strand ground aluminum conductors of size 2-2-2-2-4-AWG. It features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 100-Amps. It has PVC jacket and outer diameter of 1059 mil. Cable has black, black with white stripe and black with red stripe color-coded conductors for easy identification. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in master reel. Cable is UL listed, RoHS compliant and ASTM standards.
  • Has length of 1000-ft
  • Current rating of 100-Amps
  • Features aluminum conductor with XHHW-2 or THHN/THWN-2 insulation

Overview

SER Service entrance cable has four 6-Strand phase/neutral conductor and 7-Strand ground aluminum conductors of size 2-2-2-2-4-AWG. It features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 100-Amps. It has PVC jacket and outer diameter of 1059 mil. Cable has black, black with white stripe and black with red stripe color-coded conductors for easy identification. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in master reel. Cable is UL listed, RoHS compliant and ASTM standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980120585116
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
26121615
Wire Gauge Size
2-2-2-2-4 AWG
Standards
ASTM B-800 and B-801, UL 83 for THHN/THWN-2, UL 44 for XHHW-2, Federal Specification: A-A-59544, National Electrical Code/NFPA 70, 2011 Edition, RoHS Compliant
Color
Black/Black with White Stripe/Black with Red Stripe
Number of Conductors
4
Outside Diameter
1059
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Packing Type
Master Reel
Length
1000
Amperage Rating
100 Amp at 90 deg C
Brand Name
No
sku
13295
Insulation Material
XHHW-2/THHN/THWN-2
Conductor Material
Aluminum
Item Name
SER Service Entrance Cable
Stranded/Solid
Stranded
UPC
98012058511
Manufacturer Part Number
SER-2-2-2-2-4-AL-1000R
Jacket Material
PVC
Strands
6 Phase/Neutral, 7 Ground
Phase
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.