Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SER-2/0-2/0-2/0-1-CU-250 Copper SER Service Entrance Cable 2/0-2/0-2/0-1 250-ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

SER-2/0-2/0-2/0-1-CU-250 Copper SER Service Entrance Cable 2/0-2/0-2/0-1 250-ft Reel

SKU: 11526
2/0-2/0-2/0-1-AWG SER Service entrance copper cable has PVC jacket to withstand harsh environmental conditions. This cable has voltage rating of 600-Volts. It helps to convey power from service drop to meter base and from meter base to distribution panelboard. It withstands temperature rating of 90 deg C. This 250-ft cable comes in reel. Cable is UL listed and meets National Electrical Code, Federal specification A-A-59544 standards.
  • Jacket and individual conductors
  • Voltage rating of 600-Volts
  • Conductor has copper construction

Overview

2/0-2/0-2/0-1-AWG SER Service entrance copper cable has PVC jacket to withstand harsh environmental conditions. This cable has voltage rating of 600-Volts. It helps to convey power from service drop to meter base and from meter base to distribution panelboard. It withstands temperature rating of 90 deg C. This 250-ft cable comes in reel. Cable is UL listed and meets National Electrical Code, Federal specification A-A-59544 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
GTIN
00980100671372
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
26121615
Wire Gauge Size
2/0-2/0-2/0-1 AWG
Standards
UL Listed, Federal Specification: A-A-59544, NEC Compliant
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Packing Type
Reel
Length
250
Brand Name
No
sku
11526
Insulation Material
No
Conductor Material
Copper
Item Name
SER Service Entrance Cable
Stranded/Solid
No
UPC
98010067137
Manufacturer Part Number
SER-2/0-2/0-2/0-1-CU-250
Jacket Material
PVC
Phase
No
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.