Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SER-2/0-2/0-2/0-1-AL-500R Stranded Aluminum SER Service Entrance Cable 2/0-2/0-2/0-1 500-ft Master Reel Black/Black With Red Stripe

  

*Images are for illustration purposes only and may not be an exact representation of the product

SER-2/0-2/0-2/0-1-AL-500R Stranded Aluminum SER Service Entrance Cable 2/0-2/0-2/0-1 500-ft Master Reel Black/Black With Red Stripe

SKU: 13244
2/0-2/0-2/0-1 SER Service entrance cable has voltage rating of 600-Volts and current rating of 150-Amps. The aluminum cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. It has PVC jacket and outer diameter of 1264 mil. It withstands temperature rating of 90 deg C. This 500-ft cable comes in master reel. Cable is UL listed, RoHS compliant and ASTM standards.
  • 12 Phase/neutral, 1 ground-stranded cable
  • Has length of 500-ft
  • Current rating of 150-Amps
  • Features XHHW-2 or THHN/THWN-2 insulation

Overview

2/0-2/0-2/0-1 SER Service entrance cable has voltage rating of 600-Volts and current rating of 150-Amps. The aluminum cable features XHHW-2 or THHN/THWN-2 insulation that offers resistance against moisture, heat and sunlight. It has PVC jacket and outer diameter of 1264 mil. It withstands temperature rating of 90 deg C. This 500-ft cable comes in master reel. Cable is UL listed, RoHS compliant and ASTM standards.

Specifications

GTIN
00980120584850
Manufacturer Part Number
SER-2/0-2/0-2/0-1-AL-500R
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
26121615
UPC
98012058485
Standards
ASTM B-800 and B-801, UL 83 for THHN/THWN-2, UL 44 for XHHW-2, Federal Specification: A-A-59544, National Electrical Code/NFPA 70, 2011 Edition, RoHS Compliant
Outside Diameter
1264
Wire Gauge Size
2/0-2/0-2/0-1 AWG
Strands
12 Phase/Neutral, 1 Ground
Packing Type
Master Reel
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Stranded/Solid
Stranded
Insulation Material
XHHW-2/THHN/THWN-2
Item Name
SER Service Entrance Cable
Jacket Material
PVC
Length
500
Amperage Rating
150 Amp at 90 deg C
Number of Conductors
3
Color
Black/Black with Red Stripe
Conductor Material
Aluminum
Brand Name
No
Phase
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.