Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SER-1-1-1-3-AL-150CL Aluminum SER Cable 1-1-1-3 1000-ft Master Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

SER-1-1-1-3-AL-150CL Aluminum SER Cable 1-1-1-3 1000-ft Master Reel

SKU: 13216
1-1-1-3-AWG Sluminum SER cable is 1000-ft cable and comes in master reel.
  • Convey power from the service drop to the meter base
  • Conductor has aluminum construction
  • Length of 1000-ft

Overview

1-1-1-3-AWG Sluminum SER cable is 1000-ft cable and comes in master reel.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Energy Star Flag
No
UNSPSC
26121615
Wire Gauge Size
1-1-1-3 AWG
Packing Type
Master Reel
Length
1000
Brand Name
No
sku
13216
Insulation Material
No
Conductor Material
Aluminum
Item Name
SER Cable
Stranded/Solid
No
UPC
98012058477
Manufacturer Part Number
SER-1-1-1-3-AL-150CL
Jacket Material
No
Phase
No
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.