Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco UF20 Die Cast Zinc Underground Feeder Connector 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco UF20 Die Cast Zinc Underground Feeder Connector 3/4-Inch

SKU: 11670
Sepco Underground feeder connector has trade size of 3/4-Inch. It accepts size 0.175 - 0.22 to 0.8 - 0.66-Inch service entrance and non-metallic sheathed cable. This connector has die-cast zinc construction. It is ideal to connect underground feeder cables to enclosures in wet locations. Connector is UL listed and CSA certified.
  • Installed with a rubber grommet and steel washer
  • Trade size of 3/4-Inch
  • Features die-cast zinc construction

Overview

Sepco Underground feeder connector has trade size of 3/4-Inch. It accepts size 0.175 - 0.22 to 0.8 - 0.66-Inch service entrance and non-metallic sheathed cable. This connector has die-cast zinc construction. It is ideal to connect underground feeder cables to enclosures in wet locations. Connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Closure Type
No
Fits Waist Size
No
Standards
UL E155411 Listed, CSA Certified
UNSPSC
39121420
Energy Star Flag
No
Cable Range
0.175 - 0.22 Inch to 0.8 - 0.66 Inch
sku
11670
UPC
78599449900
Manufacturer Name
Sepco
Brand Name
Sepco
Cable Type
Service Entrance and NM Sheathed
Finish
No
GTIN
00785994499008
Item Name
Underground Feeder Connector
Material
Die Cast Zinc
Manufacturer Part Number
UF20
Thread Size
No
Trade Size
3/4 Inch
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.