Wall Thickness | 0.03125 |
Temperature Rating | 105 deg C |
---|---|---|---|
Thread Size | No |
Standards | UL E155411 Listed, CSA C5F17 Certified |
Fitting Type | Hub |
Energy Star Flag | No |
UNSPSC | 39131711 |
GTIN | 00785994700203 |
Manufacturer Name | Sepco |
Schedule | No |
Manufacturer Part Number | TWH20 |
Trade Size | 3/4 Inch |
UPC | 78599470020 |
Connection Type | Male Threaded |
Brand Name | Sepco |
For Use With | Threaded Rigid/IMC Conduit |
Material | Die Cast Zinc |
Item Name | Watertight Conduit Hub |
Insulation Material | Lexan |
Type | Insulated |
Finish | No |
Dimensions | 1.43 Inch Dia x 1.57 Inch Length |
Conduit Body Form | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.