Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco TWH10 Die Cast Zinc Insulated Watertight Conduit Hub 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco TWH10 Die Cast Zinc Insulated Watertight Conduit Hub 1/2-Inch

SKU: 12951
Sepco Insulated throat water-tight conduit hub of trade size 1/2-Inch, is suitable for use with threaded rigid/IMC conduit. Conduit hub with male threaded connection, has Lexan® insulation. It features die-cast zinc construction. This conduit hub withstands temperature range of 105 deg C. It measures 1.45-Inch x 1.21-Inch Dia. It is useful to secure threaded rigid service entrance conduit to a box or an enclosure. Conduit hub is UL listed and CSA certified.
  • Installed with 105 deg C rated flame-retardant Lexan® throat insulator and Buna-N sealing ring
  • Buna-N sealing ring completely encircles knockout while avoiding contaminants from entering enclosure
  • Has trade size of 1/2-Inch

Overview

Sepco Insulated throat water-tight conduit hub of trade size 1/2-Inch, is suitable for use with threaded rigid/IMC conduit. Conduit hub with male threaded connection, has Lexan® insulation. It features die-cast zinc construction. This conduit hub withstands temperature range of 105 deg C. It measures 1.45-Inch x 1.21-Inch Dia. It is useful to secure threaded rigid service entrance conduit to a box or an enclosure. Conduit hub is UL listed and CSA certified.

Specifications

Fitting Type
Hub
Wall Thickness
0.03125
Type
Insulated
Trade Size
1/2 Inch
Thread Size
No
For Use With
Threaded Rigid/IMC Conduit
Brand Name
Sepco
Dimensions
1.21 Inch Dia x 1.45 Inch Length
Temperature Rating
105 deg C
Schedule
No
Finish
No
Material
Die Cast Zinc
Item Name
Watertight Conduit Hub
Insulation Material
Lexan
Connection Type
Male Threaded
Manufacturer Part Number
TWH10
Standards
UL E155411 Listed, CSA C5F17 Certified
Manufacturer Name
Sepco
UPC
78599470010
Energy Star Flag
No
UNSPSC
39131711
GTIN
00785994700104
Conduit Body Form
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.