Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco TRCC-75 Malleable Iron Set Screw Coupling 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco TRCC-75 Malleable Iron Set Screw Coupling 3/4-Inch

SKU: 13033
Sepco Set screw coupling of trade size 3/4-Inch, is perfect for threadless rigid conduit and IMC. Coupling with set screw connection, features malleable iron construction and zinc-plated finish. It measures 2-Inch x 1.563-Inch. Coupling is cULus listed.
  • Concrete-tight design
  • Malleable iron construction with zinc-plated finish for longer endurance
  • Has trade size of 3/4-Inch

Overview

Sepco Set screw coupling of trade size 3/4-Inch, is perfect for threadless rigid conduit and IMC. Coupling with set screw connection, features malleable iron construction and zinc-plated finish. It measures 2-Inch x 1.563-Inch. Coupling is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Coupling
Trade Size
3/4 Inch
Thread Size
No
For Use With
Threaded Rigid/IMC Conduit
Brand Name
Sepco
Dimensions
2 Inch Length x 1.563 Inch Width
Schedule
No
Finish
Zinc Plated
Material
Malleable Iron
Item Name
Set Screw Coupling
Insulation Material
No
Connection Type
Set Screw
Manufacturer Part Number
TRCC-75
Standards
cULus E207875 Certified
Manufacturer Name
Sepco
UPC
78599470821
sku
13033
Energy Star Flag
No
UNSPSC
39131700
GTIN
00785994708216
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.