Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco TRC-75 Malleable Iron Set Screw Connector 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco TRC-75 Malleable Iron Set Screw Connector 3/4-Inch

SKU: 13108
Sepco Set screw connector of trade size 3/4-Inch, is perfect for connecting threadless rigid conduit to boxes and enclosures. Concrete-tight coupling features zinc-plated malleable iron construction. Connector offers set screw to male NPS connection. It measures 1.688-Inch x 1.563-Inch. Connector is cULus/UL listed.
  • Suitable for connecting threadless rigid conduit to boxes and enclosures
  • Malleable iron construction with zinc-plated finish for longer endurance
  • Measures 1.688-Inch x 1.563-Inch

Overview

Sepco Set screw connector of trade size 3/4-Inch, is perfect for connecting threadless rigid conduit to boxes and enclosures. Concrete-tight coupling features zinc-plated malleable iron construction. Connector offers set screw to male NPS connection. It measures 1.688-Inch x 1.563-Inch. Connector is cULus/UL listed.

Specifications

Thread Size
No
Standards
UL E207875 Listed, cULus Certified
Fitting Type
Connector
Energy Star Flag
No
UNSPSC
39131700
Thread Length
0.5
GTIN
00785994708315
Manufacturer Name
Sepco
Schedule
No
Manufacturer Part Number
TRC-75
Trade Size
3/4 Inch
UPC
78599470831
Connection Type
Set Screw x Male NPSM
Brand Name
Sepco
For Use With
Threadless Rigid/IMC Conduit
Material
Malleable Iron
Item Name
Set Screw Connector
Insulation Material
No
Finish
Zinc Plated
Dimensions
1.688 Inch Length x 1.563 Inch Width
Conduit Body Form
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.