Sepco T5 Malleable Iron Type T Conduit Body 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco T5 Malleable Iron Type T Conduit Body 1-1/2-Inch

SKU: 129541
Sepco Type T conduit body of trade size 1-1/2-inches, features malleable iron construction with zinc-plated/aluminum enameled finish. This screw-on cover conduit body featuring NPT connection, measures 9-Inch x 3.5-Inch x 2.625-Inch. This side access conduit body provides access to conductors for pulling, splicing and maintenance. This conduit body has 36-Cubic-Inch capacity. It has three hubs and supports tee hub placement. This conduit body is threaded for use on rigid conduit and IMC. Conduit body is UL and cULus listed.
  • Features malleable iron construction
  • Has trade size of 1-1/2-inches
  • Measures 9-Inch x 3.5-Inch x 2.625-Inch

Overview

Sepco Type T conduit body of trade size 1-1/2-inches, features malleable iron construction with zinc-plated/aluminum enameled finish. This screw-on cover conduit body featuring NPT connection, measures 9-Inch x 3.5-Inch x 2.625-Inch. This side access conduit body provides access to conductors for pulling, splicing and maintenance. This conduit body has 36-Cubic-Inch capacity. It has three hubs and supports tee hub placement. This conduit body is threaded for use on rigid conduit and IMC. Conduit body is UL and cULus listed.

Specifications

Conduit Body Style
Type T
Access
Side
Conduit Body Form
No
Trade Size
1-1/2 Inch
Brand Name
Sepco
Conductor Capacity
(3) 2 AWG
Number of Hubs
3.0000
Material
Malleable Iron
Item Name
Conduit Body
Hub Placement
Tee
For Use With
Threaded Rigid/IMC Conduit
Finish
Zinc Plated, Aluminum Enameled
Dimensions
9 Inch Length x 3.5 Inch Width x 2.625 Inch Height
Cubic Capacity
36
Cover Type
Screw-On
Connection Type
Threaded
UPC
78599444051
Manufacturer Name
Sepco
Manufacturer Part Number
T5
Standards
UL E121488 Listed, cULus Certified
Energy Star Flag
No
UNSPSC
39131708
Insulation Material
No
Schedule
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.