Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco ST12 Polypropylene Insulated Plastic Bushing 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco ST12 Polypropylene Insulated Plastic Bushing 1-Inch

SKU: 11758
Sepco Insulated plastic bushing features polypropylene construction and offers smooth well-rounded bearing surface for wires or cables. It measures 1.65-Inch Dia x 0.5-Inch. This bushing with threaded connection, has trade size of 1-Inch. It withstands temperature rating of 105 deg C. This bushing is ideal for threaded rigid conduit and IMC. Bushing is UL listed and CSA certified.
  • Thermoplastic material construction offers immense heat, impact and torque resistance
  • Has trade size of 1-Inch
  • Suitable for use on threaded rigid and IMC conduits

Overview

Sepco Insulated plastic bushing features polypropylene construction and offers smooth well-rounded bearing surface for wires or cables. It measures 1.65-Inch Dia x 0.5-Inch. This bushing with threaded connection, has trade size of 1-Inch. It withstands temperature rating of 105 deg C. This bushing is ideal for threaded rigid conduit and IMC. Bushing is UL listed and CSA certified.

Specifications

Manufacturer Name
Sepco
UPC
78599451268
Brand Name
Sepco
Energy Star Flag
No
Temperature Rating
105 deg C
UNSPSC
39131700
Trade Size
1 Inch
GTIN
00785994512684
Standards
UL 514B Listed, CSA Certified
Connection Type
Threaded
Manufacturer Part Number
ST12
For Use With
Threaded Rigid/IMC Conduit
Insulation Material
No
Item Name
Insulated Plastic Bushing
Length
0.5
Material
Polypropylene
Outside Diameter
1.65
Schedule
No
Finish
No
Degree of Protection
No
Fitting Type
No
Thread Size
No
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.