Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sepco SS56 Zinc Plated Steel Flat Knockout Seal 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sepco SS56 Zinc Plated Steel Flat Knockout Seal 1-1/4-Inch

SKU: 10241
Sepco Flat knockout seal of trade size 1-1/4-inches, helps to close unused opening or knockout in sheet metal box, enclosure or cabinet. This flat knockout seal features zinc-plated steel construction. It measures 1.8-Inch Dia x 0.31-Inch.
  • Flush installation
  • Features zinc-plated steel construction
  • Trade size of 1-1/4-inches

Overview

Sepco Flat knockout seal of trade size 1-1/4-inches, helps to close unused opening or knockout in sheet metal box, enclosure or cabinet. This flat knockout seal features zinc-plated steel construction. It measures 1.8-Inch Dia x 0.31-Inch.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Degree of Protection
No
GTIN
00785994225676
UNSPSC
39131711
Brand Name
Sepco
Energy Star Flag
No
Manufacturer Part Number
SS56
Manufacturer Name
Sepco
UPC
78599422567
Thread Size
No
Trade Size
1-1/4 Inch
Type
Flat
Size
1.8 Inch Dia x 0.31 Inch Height
Material
Steel
Item Name
Knockout Seal
Finish
Zinc Plated

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.